Stub and Stub Turnbuckle, Galvanized
Mfr # TB111-S-HDG
Zoro # G115506548
product price: $68.89
/eaKey Features
Working Load Limit
15,000 lb
Thread Size
1 1/8"-7
Thread Diameter
1 1/8 in
Extended Length
25 in
Finish
Galvanized
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TB111-S-HDG
Zoro #
G115506548
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
1 1/8"-7
Thread Diameter
1 1/8 in
Extended Length
25 in
Take Up Length
6 in
Thread Length
5 1/4 in
Compatible Rope Diameter
1 1/8 in
Retracted Length
19 in
Details
Item
Stub and Stub Turnbuckle
Working Load Limit
15,000 lb
Finish
Galvanized
Turnbuckle Type
Stub and Stub Turnbuckle
Fitting Types Included
Stub
Thread Type
UNC
Body Material
Carbon Steel
Fitting Material
Carbon Steel
Lifting Capability
Not for Lifting
Description
TURNBUCKLE ASSEMBLY
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.