Stub and Stub Turnbuckle, Galvanized
Mfr # TB114-J-S-HDG
Zoro # G515506209
product price: $234.99
/ea
Free Shipping & Returns
Key Features
Working Load Limit
21,000 lb
Lifting Capability
Not for Lifting
Finish
Galvanized
Body Material
Carbon Steel
Thread Type
UNC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TB114-J-S-HDG
Zoro #
G515506209
UPC #
-
Country of Origin
United States
Dimensions
Compatible Rope Diameter
1 1/2 in
Take Up Length
12 in
Extended Length
44 1/4 in
Retracted Length
32 1/4 in
Thread Diameter
1 1/2 in
Thread Size
1 1/2"-6
Thread Length
8 3/4 in
Details
Item
Stub and Stub Turnbuckle
Working Load Limit
21,000 lb
Lifting Capability
Not for Lifting
Finish
Galvanized
Body Material
Carbon Steel
Thread Type
UNC
Turnbuckle Type
Stub and Stub Turnbuckle
Fitting Types Included
Stub
Fitting Material
Carbon Steel
Description
TURNBUCKLE ASSEMBLY
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.