Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stub and Stub Turnbuckle, Plain

  • Mfr # TB107-9-S

  • Zoro # G915505598


product price: $34.39
/ea

Key Features

Working Load Limit
3,500 lb
Take Up Length
9 in
Lifting Capability
Not for Lifting
Retracted Length
21 in
Thread Diameter
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB107-9-S
Zoro #
G915505598
UPC #
-
Country of Origin
United States

Dimensions

Take Up Length
9 in
Retracted Length
21 in
Thread Diameter
5/8 in
Extended Length
30 in
Thread Size
5/8"-11
Thread Length
5 3/4 in
Compatible Rope Diameter
5/8 in

Details

Item
Stub and Stub Turnbuckle
Working Load Limit
3,500 lb
Lifting Capability
Not for Lifting
Thread Type
UNC
Finish
Plain
Turnbuckle Type
Stub and Stub Turnbuckle
Fitting Types Included
Stub
Fitting Material
Carbon Steel
Body Material
Carbon Steel

Description

TURNBUCKLE ASSEMBLY

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.