Zoro Homepage

Stub and Stub Turnbuckle, Plain

  • Mfr # TB109-S

  • Zoro # G015505641


product price: $26.59
/ea

Key Features

Working Load Limit
7,200 lb
Finish
Plain
Thread Length
4 1/2 in
Turnbuckle Type
Stub and Stub Turnbuckle
Body Material
Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB109-S
Zoro #
G015505641
UPC #
-
Country of Origin
United States

Dimensions

Thread Length
4 1/2 in
Retracted Length
17 in
Thread Diameter
7/8 in
Thread Size
7/8"-9
Extended Length
23 in
Compatible Rope Diameter
7/8 in
Take Up Length
6 in

Details

Item
Stub and Stub Turnbuckle
Working Load Limit
7,200 lb
Finish
Plain
Turnbuckle Type
Stub and Stub Turnbuckle
Body Material
Carbon Steel
Thread Type
UNC
Lifting Capability
Not for Lifting
Fitting Types Included
Stub
Fitting Material
Carbon Steel

Description

TURNBUCKLE ASSEMBLY

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.