Stub and Stub Turnbuckle, Plain
Mfr # TB110-S-316SS
Zoro # G015505887
product price: $205.99
/ea
Free Shipping & Returns
Key Features
Working Load Limit
10,000 lb
Lifting Capability
Not for Lifting
Thread Diameter
1 in
Take Up Length
6 in
Thread Type
UNC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TB110-S-316SS
Zoro #
G015505887
UPC #
-
Country of Origin
United States
Dimensions
Thread Diameter
1 in
Take Up Length
6 in
Thread Size
1"-8
Thread Length
5 1/8 in
Extended Length
24 in
Compatible Rope Diameter
1 in
Retracted Length
18 in
Details
Item
Stub and Stub Turnbuckle
Working Load Limit
10,000 lb
Lifting Capability
Not for Lifting
Thread Type
UNC
Body Material
Stainless Steel
Turnbuckle Type
Stub and Stub Turnbuckle
Fitting Types Included
Stub
Fitting Material
Stainless Steel
Finish
Plain
Description
TURNBUCKLE ASSEMBLY
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.