Stub End Fitting, 10,000 lb Cap., Plain
Mfr # TBS-10-LH-316SS
Zoro # G915507752
product price: $39.75
/eaKey Features
Material
Stainless Steel
Working Load Limit
10,000 lb
Product Type
Stub End Fitting
Lifting Capability
Not for Lifting
Thread Type
UNC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TBS-10-LH-316SS
Zoro #
G915507752
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
1"-8
Compatible Rope Diameter
1 in
Overall Length
9 in
Thread Diameter
1 in
Thread Length
5 1/8 in
Details
Item
Stub End Fitting
Material
Stainless Steel
Working Load Limit
10,000 lb
Product Type
Stub End Fitting
Lifting Capability
Not for Lifting
Thread Type
UNC
Thread Direction
Left Hand
Finish
Plain
Description
TURNBUCKLE FITTING
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.