Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turnbuckle Body, Carbon Steel, Galvanized

  • Mfr # TB110-J-HDG

  • Zoro # G315505938


product price: $51.99
/ea

Key Features

Material
Carbon Steel
Standards
ASTM F1145
Working Load Limit
10,000 lb
Lifting Capability
Not for Lifting
Compatible Rope Diameter
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TB110-J-HDG
Zoro #
G315505938
UPC #
-
Country of Origin
United States

Dimensions

Compatible Rope Diameter
1 in
Thread Diameter
1 in
Take Up Length
12 in
Thread Size
1"-8
Overall Length
15 in

Details

Item
Turnbuckle Body
Material
Carbon Steel
Standards
ASTM F1145
Working Load Limit
10,000 lb
Lifting Capability
Not for Lifting
Thread Type
UNC
Finish
Galvanized

Description

TURNBUCKLE BODY

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.