Zoro Homepage

Turnbuckle Body, Carbon Steel, Plain

  • Mfr # TB105-9

  • Zoro # G015504910


product price: $28.79
/ea

Key Features

Material
Carbon Steel
Standards
ASTM F1145
Working Load Limit
2,200 lb
Finish
Plain
Overall Length
11 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB105-9
Zoro #
G015504910
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
11 1/2 in
Compatible Rope Diameter
1/2 in
Take Up Length
9 in
Thread Diameter
1/2 in
Thread Size
1/2"-13

Details

Item
Turnbuckle Body
Material
Carbon Steel
Standards
ASTM F1145
Working Load Limit
2,200 lb
Finish
Plain
Lifting Capability
Not for Lifting
Thread Type
UNC

Description

TURNBUCKLE BODY

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.