Zoro Homepage

Turnbuckle Body, Carbon Steel, Plain

  • Mfr # TB107-3-HDG

  • Zoro # G115504612


product price: $36.15
/ea

Key Features

Material
Carbon Steel
Working Load Limit
3,500 lb
Thread Diameter
5/8 in
Finish
Plain
Take Up Length
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB107-3-HDG
Zoro #
G115504612
UPC #
-
Country of Origin
United States

Dimensions

Thread Diameter
5/8 in
Take Up Length
3 in
Overall Length
13 5/8 in
Thread Size
5/8"-11

Details

Item
Turnbuckle Body
Material
Carbon Steel
Working Load Limit
3,500 lb
Finish
Plain

Description

TURNBUCKLE BODY

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.