Zoro Homepage

Turnbuckle Body, Carbon Steel, Plain

  • Mfr # TB107

  • Zoro # G215504635


product price: $10.19
/ea

Key Features

Material
Carbon Steel
Standards
ASTM F1145
Working Load Limit
3,500 lb
Take Up Length
6 in
Thread Size
5/8"-11
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB107
Zoro #
G215504635
UPC #
-
Country of Origin
United States

Dimensions

Take Up Length
6 in
Thread Size
5/8"-11
Thread Diameter
5/8 in
Compatible Rope Diameter
5/8 in
Overall Length
8 1/4 in

Details

Item
Turnbuckle Body
Material
Carbon Steel
Standards
ASTM F1145
Working Load Limit
3,500 lb
Lifting Capability
Not for Lifting
Thread Type
UNC
Finish
Plain

Description

TURNBUCKLE BODY

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.