Turnbuckle Body, Carbon Steel, Plain
Mfr # TB118
Zoro # G415198320
product price: $128.99
/ea
Free Shipping & Returns
Key Features
Material
Carbon Steel
Standards
ASTM F1145
Working Load Limit
34,000 lb
Thread Size
1 7/8"-5
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TB118
Zoro #
G415198320
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
1 7/8"-5
Compatible Rope Diameter
1 7/8 in
Overall Length
11 1/4 in
Thread Diameter
1 7/8 in
Take Up Length
6 in
Details
Item
Turnbuckle Body
Material
Carbon Steel
Standards
ASTM F1145
Working Load Limit
34,000 lb
Finish
Plain
Lifting Capability
Not for Lifting
Thread Type
UNC
Description
TURNBUCKLE BODY
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.