Loose Wheel Nut Indicator, Red, Plastic
Mfr # 30603R
Zoro # G0144086
product price: $3.39
/eaKey Features
Material
Plastic
Overall Length
4 in
Used For
Wheel Nut
Basic Material
Plastic
Color
Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
30603R
Zoro #
G0144086
UPC #
703382006034
Country of Origin
Australia
Dimensions
Overall Length
4 in
Details
Material
Plastic
Used For
Wheel Nut
Basic Material
Plastic
Color
Red
Max. Temp.
257 Degrees F
Item
Loose Wheel Nut Indicator
System of Measurement
Inch
Maximum Operating Temperature
257 Degrees F
Compatible Wheel Type
Universal
Description
Loose Wheel Nut Indicator, Compatible Wheel Type Universal, Material Plastic, Overall Length 4 in, Color Red, Maximum Operating Temperature 257 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.