This item is Discontinued.

Ken-Tool Mt and Demount Spoon, 24 In, 5/8 In T2021Y24

Mt and Demount Spoon, 24 In, 5/8 In (Discontinued)

  • Mfr # T2021Y24
  • Zoro # G3740773
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T2021Y24
Zoro #
G3740773
UPC #
703382324442
Country of Origin
United States

Dimensions

Size
5/8 in dia
Length
24 in
Stock Size
5/8

Details

Material
Steel
Application
For Standard Passenger Car, Motorcycle, AVT and Light Truck Tires
Number of Pieces
1
Features
Heavy Duty Double End, Curved, Drop Center, 1 Piece
Item
Mount and Demount Spoon
Used For
Standard Passenger Car, Motorcycle, AVT and Light Truck Tires

Description

Mount and Demount Spoon, Material Steel, Features Heavy Duty Double End, Curved, Drop Center, 1 Piece, Stock Size 5/8 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.