Shop KENAURD
See all product information
Create Account
Combo Lockset G3 Gold - KW1
- Mfr # KBL01-PB-KW1
- Zoro # G602208795
product price:Â
$
27.75
/ea
Key Features
Lockset Grade
ANSI Grade 3
Lockset Function
Entry / Entrance
Backset
Adjustable, 2-3/8" (residential) or 2-3/4" (commercial)
Features
Each combo set has 1 Deadbolt Lock and 1 Entry Knob Lock:, Manufacturer:, See specification below
Number of Keys
4 Brass Keys - Keyed Alike (KA), Sets can be Keyed Alike Up to 12 / KA12
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KBL01-PB-KW1
- Zoro #
- G602208795
- UPC #
- -
- Country of Origin
- United States
Details
- Lockset Grade
- ANSI Grade 3
- Lockset Function
- Entry / Entrance
- Backset
- Adjustable, 2-3/8" (residential) or 2-3/4" (commercial)
- Finish
- PB - Polished Brass
- Features
- Each combo set has 1 Deadbolt Lock and 1 Entry Knob Lock:, Manufacturer:, See specification below
- Number of Keys
- 4 Brass Keys - Keyed Alike (KA), Sets can be Keyed Alike Up to 12 / KA12
- Cylinder Core Type
- Brass Cylinder 5 Pin
Description
Kenaurd:Combo Lockset G3 Gold - KW1
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.