Shop KENAURD
See all product information
Create Account
Combo Lockset G3 Bright Chrome - KW1
- Mfr # KBL01-BC-KW1
- Zoro # G502690812
product price:Â
$
27.39
/ea
Key Features
Lockset Grade
ANSI Grade 3
Lockset Function
Entry / Entrance
Backset
Adjustable, 2-3/8" (residential) or 2-3/4" (commercial)
Features
Each combo set has 1 Deadbolt Lock and 1 Entry Knob Lock:, Manufacturer:, See specification below
Cylinder Core Type
Brass Cylinder 5 Pin
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KBL01-BC-KW1
- Zoro #
- G502690812
- UPC #
- -
- Country of Origin
- United States
- Lockset Grade
- ANSI Grade 3
- Lockset Function
- Entry / Entrance
- Backset
- Adjustable, 2-3/8" (residential) or 2-3/4" (commercial)
- Features
- Each combo set has 1 Deadbolt Lock and 1 Entry Knob Lock:, Manufacturer:, See specification below
- Finish
- BC - Bright Chrome
- Cylinder Core Type
- Brass Cylinder 5 Pin
- Number of Keys
- 4 Brass Keys - Keyed Alike (KA), Sets can be Keyed Alike Up to 12 / KA12
Description
Kenaurd:Combo Lockset G3 Bright Chrome - KW1
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.