Shop KENAURD
See all product information
Create Account
Combo Lockset G3 Gold - SC1
- Mfr # KBL01-PB-SC1-VP
- Zoro # G302208804
product price:Â
$
26.99
/ea
Key Features
Lockset Grade
Grade 3
Lockset Function
Entrance
Required Door Thickness
1-3/8 in to 1-3/4 in
Backset
2-3/8" or 2-3/4"
Number of Keys
4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KBL01-PB-SC1-VP
- Zoro #
- G302208804
- UPC #
- -
- Country of Origin
- United States
- Lockset Grade
- Grade 3
- Lockset Function
- Entrance
- Backset
- 2-3/8" or 2-3/4"
- Item
- Combo Pack
- Finish
- PB - Polished Brass
- Number of Keys
- 4
- Cylinder Core Type
- Single Cylinder, 5 Pin
Dimensions
- Required Door Thickness
- 1-3/8 in to 1-3/4 in
Description
Kenaurd:Combo Lockset G3 Gold - SC1
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.