Combo Lockset G3 Silver - SC1
- Mfr # KBL01-SS-SC1-VP
- Zoro # G902208792
product price:Â
$
26.19
/ea
Key Features
Lockset Grade
Grade 3
Lockset Function
Entrance
Required Door Thickness
1-3/8 in to 1-3/4 in
Backset
2-3/8" or 2-3/4"
Cylinder Core Type
Single Cylinder, 5 Pin Schlage C
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KBL01-SS-SC1-VP
- Zoro #
- G902208792
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Required Door Thickness
- 1-3/8 in to 1-3/4 in
Details
- Lockset Grade
- Grade 3
- Lockset Function
- Entrance
- Backset
- 2-3/8" or 2-3/4"
- Finish
- SS - Satin Silver
- Item
- Combo Pack
- Cylinder Core Type
- Single Cylinder, 5 Pin Schlage C
- Number of Keys
- 4
Description
Kenaurd:Combo Lockset G3 Silver - SC1
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.