Shop KENAURD
See all product information
Create Account
Commerical handle grade 1 no keys, 70mm latch- PASSAGE
- Mfr # KCL101-SC-PS
- Zoro # G002609970
product price:Â
$
122.99
/ea
Free Shipping & Returns
Key Features
Backset
2 3/4" (70 mm) standard
Lockset Function
ANSI F75 Passage lock
Required Door Thickness
1-5/8 in to 1-7/8 in
Finish
626 - 26D - Satin Chrome
Latch Face
11-096 Deadlatch 1/2 in (13 mm) throw
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KCL101-SC-PS
- Zoro #
- G002609970
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Required Door Thickness
- 1-5/8 in to 1-7/8 in
Details
- Backset
- 2 3/4" (70 mm) standard
- Lockset Function
- ANSI F75 Passage lock
- Finish
- 626 - 26D - Satin Chrome
- Latch Face
- 11-096 Deadlatch 1/2 in (13 mm) throw
- Strike
- 10-025 1 3„16 in, 1 3„8 in (30 mm, 35 mm) 1 1 „4 inx 47 „8 in (32 mm x 124 mm) ANSI
- Door Handing
- Non-Handed
- Cylinder
- No Cylinder
Description
Kenaurd: Commerical handle grade 1 no keys, 70mm latch- PASSAGE
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.