Shop KENAURD
See all product information
Create Account
Heavy Duty Narrow Stile - Concealed Vertical Rod Exit Device - Grade 1 - 48" - DU
- Mfr # KED03-CV48-DU
- Zoro # G902448297
product price:Â
$
341.99
/ea
Free Shipping & Returns
Key Features
Exit Device Type
Concealed Vertical Rod Exit Device (No Trim)
For Door Thickness
Suits 1-3/4" standard up to 2-1/4"
Fits Stile Width
Minimum 2" Stile
Door Handing
Field Reversible
Finish
Duranodic Bronze Finish
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KED03-CV48-DU
- Zoro #
- G902448297
- UPC #
- -
- Country of Origin
- United States
Dimensions
- For Door Thickness
- Suits 1-3/4" standard up to 2-1/4"
- Fits Stile Width
- Minimum 2" Stile
- Door Height
- Standard model fits up to 8 ft door with bar height at 40 in- 44 in
- Length (In.)
- 42 in to 48 in doors
Details
- Exit Device Type
- Concealed Vertical Rod Exit Device (No Trim)
- Door Handing
- Field Reversible
- Finish
- Duranodic Bronze Finish
- Material
- Pushbar made of extruded aluminum, clad or anodized material
- Standards
- Grade 1
Description
Kenaurd: Heavy Duty Narrow Stile - Concealed Vertical Rod Exit Device - Grade 1 - 48" - DU
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.