Institutional Door Knob Grade 2 - Silver - SC1
- Mfr # KCDK01-SS-IN
- Zoro # G902609452
product price:Â
$
49.25
/ea
Key Features
Material
Stainless Steel / Zinc
Lockset Function
ANSI F87 Asylum Institutional lock
Required Door Thickness
1-3/8 in - 2 in
Backset
2 3/4" (70 mm) standard
Door Handing
Non-Handed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KCDK01-SS-IN
- Zoro #
- G902609452
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Required Door Thickness
- 1-3/8 in - 2 in
Details
- Material
- Stainless Steel / Zinc
- Lockset Function
- ANSI F87 Asylum Institutional lock
- Backset
- 2 3/4" (70 mm) standard
- Door Handing
- Non-Handed
- Strike Dim.
- ANSI 2-1/4 inx 1-1/4 in
- Finish
- 626 - 26D - Satin Chrome
- Cylinder Core Type
- Solid Brass 6-Pin Double Sided Keyed Cylinder Schlage C Keyway Standard with 2 nickel silver keys
Description
Kenaurd:Institutional Door Knob Grade 2 - Silver - SC1
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.