Mortise 1" - SC1 - 10B (Black)
- Mfr # KMC01-10B-SC1
- Zoro # G002555413
product price:Â
$
10.45
/ea
Key Features
Finish
10B Oil Rubbed Bronze
Number of Keys
2
Keying
Keyed Alike Up To 10 - KA 10
Cylinder
5-Pin Keyed
Includes
Includes 2 Cams - AR - AdamsRite Cam and ST - Yale Standard Cam
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KMC01-10B-SC1
- Zoro #
- G002555413
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Mounting Hole Size
- 1 in
Details
- Finish
- 10B Oil Rubbed Bronze
- Number of Keys
- 2
- Keying
- Keyed Alike Up To 10 - KA 10
- Cylinder
- 5-Pin Keyed
- Includes
- Includes 2 Cams - AR - AdamsRite Cam and ST - Yale Standard Cam
Description
Kenaurd:Mortise 1" - SC1 - 10B (Black)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.