Shop KENAURD
See all product information
Create Account
Mortise 1" - SC1 - Gold
- Mfr # KMC01-US3-SC1
- Zoro # G502555418
product price:Â
$
10.39
/ea
Key Features
Finish
Gold
Strike Type
Mortise
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KMC01-US3-SC1
- Zoro #
- G502555418
- UPC #
- -
- Country of Origin
- United States
Details
- Finish
- Gold
- Strike Type
- Mortise
Description
Kenaurd:Mortise 1" - SC1 - Gold
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.