NarrowStile Mchnsm Bolt
- Mfr # KNS02
- Zoro # G102569303
product price:Â
$
19.45
/ea
Key Features
Backset
1-1/8 in
Handing
Easy adjustable to LH ro RH applications
Cylinder
Accepts standard 1" to 1-1/8" Mortise Thumbturns and 1" to 1-1/8" Mortise Lock Cylinders with Adams Rite (A/R) cams. (Cylinder Not Included)
Deadbolt
Width - 5/8", Throw - 1-3/8"
Case Dimensions
7/8" width x 6" Length
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KNS02
- Zoro #
- G102569303
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Case Dimensions
- 7/8" width x 6" Length
Details
- Item
- Storefront Deadbolt
- Backset
- 1-1/8 in
- Handing
- Easy adjustable to LH ro RH applications
- Cylinder
- Accepts standard 1" to 1-1/8" Mortise Thumbturns and 1" to 1-1/8" Mortise Lock Cylinders with Adams Rite (A/R) cams. (Cylinder Not Included)
- Deadbolt
- Width - 5/8", Throw - 1-3/8"
Description
Kenaurd:NarrowStile Mchnsm Bolt
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.