Shop KENAURD
See all product information
Create Account
Trim Lever Handle w/ Cylinder & Plate LOCKSET for Exit Devices / 26D / SC Keyway
- Mfr # KED-FLT-26D
- Zoro # G702448442
product price:Â
$
272.99
/ea
Free Shipping & Returns
Key Features
Features
Trim for Panic Exit Devices, Zinc Alloy Material, Satin Chrome plated finish, Exit Trim with Brass Mortise Cylinder, Field reversible, Schlage C Keyway, 6 Pins, 2 Brass Keys
Finish
Satin Chrome
Outside Trim Type
Exit Only
Material
Zinc Alloy
Door Handing
Reversible
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KED-FLT-26D
- Zoro #
- G702448442
- UPC #
- -
- Country of Origin
- United States
- Features
- Trim for Panic Exit Devices, Zinc Alloy Material, Satin Chrome plated finish, Exit Trim with Brass Mortise Cylinder, Field reversible, Schlage C Keyway, 6 Pins, 2 Brass Keys
- Finish
- Satin Chrome
- Outside Trim Type
- Exit Only
- Material
- Zinc Alloy
- Door Handing
- Reversible
- Cylinder
- 6 Pin Brass Mortise Cylinder
- Function
- Single Cylinder
- Style
- Lever
- Keyway
- Schlage C
Description
Kenaurd: Trim Lever Handle w/ Cylinder & Plate LOCKSET for Exit Devices / 26D / SC Keyway
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.