15U Open Frame Wall Rack - 18" Depth
- Mfr # 1915-3-500-15
- Zoro # G904968526
product price:Â
$
390.99
/ea
Free Shipping & Returns
Key Features
Assembly Required
Yes
Rack Height
15U
Maximum Weight Capacity
130 lb
Color
Black
Includes
2 x Universal Top/Bottom Frames, 2 x Universal Rails, 25 x 10-32 Rack Screws, 8 x Acorn Nuts
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1915-3-500-15
- Zoro #
- G904968526
- UPC #
- 879447005707
- Country of Origin
- United States
Dimensions
- Rack Height
- 15U
- Rack Depth
- 18 in
Details
- Item
- Rack Frame
- Assembly Required
- Yes
- Maximum Weight Capacity
- 130 lb
- Color
- Black
- Includes
- 2 x Universal Top/Bottom Frames, 2 x Universal Rails, 25 x 10-32 Rack Screws, 8 x Acorn Nuts
- Form Factor
- Wall Mountable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.