8U Open Frame Wall Rack - 18" Depth
- Mfr # 1915-3-500-08
- Zoro # G004968532
product price:Â
$
311.99
/ea
Free Shipping & Returns
Key Features
Assembly Required
Yes
Includes
2 x Universal Top/Bottom Frames, 2 x Universal Rails, 25 x 10-32 Rack Screws, 8 x Acorn Nuts
Rack Depth
18 in
Form Factor
Wall Mountable
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1915-3-500-08
- Zoro #
- G004968532
- UPC #
- 879447005691
- Country of Origin
- United States
Dimensions
- Rack Depth
- 18 in
- Rack Height
- 8U
Details
- Item
- Rack Frame
- Assembly Required
- Yes
- Includes
- 2 x Universal Top/Bottom Frames, 2 x Universal Rails, 25 x 10-32 Rack Screws, 8 x Acorn Nuts
- Form Factor
- Wall Mountable
- Color
- Black
- Maximum Weight Capacity
- 130 lb
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.