This item is Discontinued.

No Product Image Available

24U 2 Post Relay Rack, 1911320024 (Discontinued)

  • Mfr # 1911-3-200-24
  • Zoro # G6317438
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1911-3-200-24
Zoro #
G6317438
UPC #
879447005622
Country of Origin
Unknown

Description

Whether working with a wiring closet, telecom room, or data center, theKendall Howard 2-Post Relay Rack is the ideal racking solution. Its sturdyconstruction makes a rigid, reliable rack that can hold up to 800 lbs. ofequipment, including switches, patch panels, UPS s, rack shelves, rackmountkeyboard trays, and more. The rack features four -20 x 0.5 grounding studs on the inside of the rails that allow you to ground yourequipment directly to those studs. Also included with the rack are serratedtooth washers that, when tightened, dig in and remove paint from the rack,establishing electrical continuity throughout the rack. Whenmultiple 2-Post Relay Racks are needed, simply gang them together with the gangingholes on both sides of the frame. You can even gang both the 24U and 45U sizeracks together because the holes align. Cable pass through slots are alsoincluded on the frames to allow cabling to pass through between racks. Thecompletely open top design allows the 2-Post Relay Rack to accept cablebundles. It also makes the rack compatible with most ladder racks andcoordinating accessories. When you need a 2-post rack that offers both strengthand dependability, there is none other than the 2-Post Relay Rack.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.