Arlington 8 Inch Nonstick Aluminum Frying Pan in Black Diamond

  • Mfr # 96323.01

  • Zoro # G321738825


product price:  $36.59
/ea

Key Features

Overall Length (In.)
14.5 in
Overall Width (In.)
8.25 in
Overall Height (In.)
1.75 in
Color
Black
Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
96323.01
Zoro #
G321738825
UPC #
085081195043
Country of Origin
China

Dimensions

Overall Length (In.)
14.5 in
Overall Width (In.)
8.25 in
Overall Height (In.)
1.75 in

Details

Item
Frying Pan
Color
Black
Material
Aluminum

Description

The Kenmore Arlington 8 Inch Nonstick Aluminum Frying Pan in Black Diamond provides quality with exceptional style, durability and versatility. Heavy gauge aluminum construction provides fast, even heating and outstanding performance day after day. The ceramic nonstick cooking surface delivers extraordinary taste for dependable cooking results without added fats and oils. Wow guests with a stunning array of dishes, from sauted veggies to seared meats.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.