Shop KENMORE ELITE
See all product information
Create Account
Oak Park 5 Quart Enameled Cast Iron Casserole with Lid and Glass Steamer in Blue
- Mfr # 126364.03
- Zoro # G621737764
product price:Â
$
116.99
/ea
Free Shipping & Returns
Key Features
Overall Width (In.)
11.4
Overall Length (In.)
13.6
Overall Height (In.)
12.6
Material
Cast Iron
Color
Blue
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 126364.03
- Zoro #
- G621737764
- UPC #
- 085081495457
- Country of Origin
- China
- Item
- Enameled cast-iron Casserole
- Material
- Cast Iron
- Color
- Blue
Dimensions
- Overall Width (In.)
- 11.4
- Overall Length (In.)
- 13.6
- Overall Height (In.)
- 12.6
Description
Slow simmer a flavorful stew or bake up a new creation with the Kenmore Oak Park 5 Quart Enameled Cast Iron Casserole with Lid and Glass Steamer in Blue. Made of quality cast iron with a beautiful and durable enameled finish, it looks great in the kitchen and on the table. Cook delicious meals with this versatile Casserole which distributes and retains heat evenly. Includes an attractive glass steamer basket for multi-tasked cooking. Create an array of dishes as you slow cook, stew, simmer, bake, and baste delightful dishes for guest to enjoy.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.