
Eugene 13 Inch Nonstick Cast Alumium Wok with Stainless Steel Lid
Mfr # 137396.02
Zoro # G921738614
product price:Â $73.15
/eaKey Features
Material
Stainless Steel
Overall Length (In.)
24 in
Overall Width (In.)
13 in
Overall Height (In.)
5.6 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
137396.02
Zoro #
G921738614
UPC #
085081584021
Country of Origin
China
Dimensions
Overall Length (In.)
24 in
Overall Width (In.)
13 in
Overall Height (In.)
5.6 in
Details
Material
Stainless Steel
Item
Cast Alumium Wok
Color
Black
Description
An all-around kitchen workhorse, the Kenmore Eugene 13-inch Cast Aluminum Wok with Lid delivers heavy-duty performance to meet the demands of everyday cooking. Constructed from durable cast aluminum, it promotes efficient and even heat distribution throughout the wok. Deep, sloping sides ensure proper food placement for maximum heat contact, while the flat base provides stability when placed on a burner or a trivet. Suitable for high-heat cooking, the nonstick interior requires less oil for any cooking style and supports easy food release and cleanup. Tilt and toss with confidence using the ergonomic handle for a safe and secure grip. The vented stainless steel lid features a large, dome shape to encourage better heat circulation when cooking other recipes that require slow simmers, deep-frying, boiling, and more. Hand wash recommended.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.