Shop KENMORE
See all product information
Create Account
Hammond 14 Inch Flat Bottom Carbon Steel Wok in Black with Wooden Handles
- Mfr # 126335.01
- Zoro # G621737849
product price:Â
$
48.75
/ea
Key Features
Overall Width (In.)
13 in
Overall Length (In.)
18.4 in
Overall Height (In.)
5.4 in
Material
Carbon Steel
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 126335.01
- Zoro #
- G621737849
- UPC #
- 085081495167
- Country of Origin
- China
- Item
- Carbon Steel Wok
- Material
- Carbon Steel
- Color
- Black
Dimensions
- Overall Width (In.)
- 13 in
- Overall Length (In.)
- 18.4 in
- Overall Height (In.)
- 5.4 in
Description
The Kenmore Hammond 14 Inch Flat Bottom Carbon Steel Wok in Black with Wooden Handles provides quality with exceptional style, durability and versatility. Carbon steel construction provides fast, even heating and outstanding performance day after day. The non-stick cooking surface provides healthier meals by requiring less oil or fat when it comes to cooking long time favorite meals. Create a stunning shrimp fried rice, prized peppered chicken, fantastic fried veggies and more!
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.