Shop KENMORE
See all product information
Create Account
Kane 14 Piece Stainless Steel Cutlery Set in Glacier Blue with Rubber Wood Block
- Mfr # 127622.14
- Zoro # G221737768
product price:Â
$
53.99
/ea
Key Features
Material
Stainless Steel
Overall Length
13.2 in
Color
Glacier Blue
Overall Height
5.4 in
Overall Width
6.8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 127622.14
- Zoro #
- G221737768
- UPC #
- 085081508034
- Country of Origin
- China
- Item
- Cutlery Set
- Material
- Stainless Steel
- Color
- Glacier Blue
Dimensions
- Overall Length
- 13.2 in
- Overall Height
- 5.4 in
- Overall Width
- 6.8 in
Description
Enhance your kitchen's knife collection with the Kenmore Kane 14 Piece Stainless Steel Cutlery Set in Glacier Blue. The ergonomic handles on this tool set gives you a firm and comfortable grip on the knife making them ideal for all your, cutting, chopping and mincing needs. All blades in this handy collection are composed of high carbon stainless steel and are expertly crafted for everyday use. Store it all in the handy storage block, keeping your countertop well organized and your blades safely protected. Make sure all your slicing and dicing needs are met as you prep onions, potatoes, fruits, meat, and other ingredients.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.