
277XR K1800 Series 27W X 18D X 35H 7 Drawer Red Roller Cabinet
Mfr # 277XR
Zoro # G402592582
product price: $1,426.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Number of Drawers
7
Color
Red
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
277XR
Zoro #
G402592582
UPC #
707022369299
Country of Origin
Taiwan, Province of China
Details
Number of Drawers
7
Color
Red
Description
KENNEDY® 27" 7-DRAWER ROLLER CABINET W/ BALL BEARING SLIDES - RED KENNEDY® 7-DRAWER INDUSTRIAL ROLLER CABINET IS MADE OF HEAVY GAUGE STEEL BODY WITH A DURABLE POWDER COAT FINISH. TOP SURFACE FEATURE RAISED EDGES ON 3 SIDES TO RETAIN CONTENTS. HIGH SECURITY TUBULAR LOCK WITH 2 KEYS SECURES ALL DRAWERS. DRAWERS FEATURE INTERNAL, AUTOMATIC LOCKING SYSTEM. DRAWERS INCLUDE ALUMINUM DRAWER PULL HANDLES. CABINET INCLUDES SNAP-IN BALL BEARING DRAWER SLIDES FOR SMOOTH OPERATION UNDER HEAVY LOADS. HEAVY DUTY TUBULAR SIDE HANDLES FOR EASY STEERING. MOVES EASILY ON 5" ROLLER BEARING CASTERS (2 RIGID, 2 SWIVEL WITH BRAKES). RED FINISH. 27" WIDE.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.