This item is Discontinued.

Kennedy 297XR K2000 Series 29W X 20D X 35H 7 Drawer Red Roller Cabinet 297XR

297XR K2000 Series 29W X 20D X 35H 7 Drawer Red Roller Cabinet (Discontinued)

  • Mfr # 297XR
  • Zoro # G102592301
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
297XR
Zoro #
G102592301
UPC #
707022369282
Country of Origin
United States

Details

Number of Drawers
7
Color
Red

Description

KENNEDY® 29" 7-DRAWER ROLLER CABINET W/ BALL BEARING SLIDES - RED KENNEDY® 7-DRAWER INDUSTRIAL ROLLER CABINET IS MADE OF HEAVY GAUGE STEEL BODY WITH A DURABLE POWDER COAT FINISH. TOP SURFACE FEATURE RAISED EDGES ON 3 SIDES TO RETAIN CONTENTS. HIGH SECURITY TUBULAR LOCK WITH 2 KEYS SECURES ALL DRAWERS. DRAWERS FEATURE INTERNAL, AUTOMATIC LOCKING SYSTEM. DRAWERS INCLUDE ALUMINUM DRAWER PULL HANDLES. CABINET INCLUDES SNAP-IN BALL BEARING DRAWER SLIDES FOR SMOOTH OPERATION UNDER HEAVY LOADS. HEAVY DUTY TUBULAR SIDE HANDLES FOR EASY STEERING. MOVES EASILY ON 5" ROLLER BEARING CASTERS (2 RIGID, 2 SWIVEL WITH BRAKES). RED FINISH. 29" WIDE.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.