Zoro Homepage

Casters, 5" x 2" Roller Bearing, PK4

  • Mfr # 80837

  • Zoro # G0598838


product price: $196.99
/pk 4, $49.25/ea
Free Shipping & Returns

Key Features

Fits Brand
Kennedy
For Use With
Rolling Tool Cabinets
Includes
Bolts, Hex Nuts, Lock Washers
Total Load Capacity
1,400 lb
Caster Brake Type
Toe Brake
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80837
Zoro #
G0598838
UPC #
-
Country of Origin
China

Dimensions

Caster Width
2 in
Caster Height
6 in
Caster Diameter
5 in

Details

Fits Brand
Kennedy
Item
Caster Set
For Use With
Rolling Tool Cabinets
Includes
Bolts, Hex Nuts, Lock Washers
Total Load Capacity
1,400 lb
Caster Brake Type
Toe Brake
Caster Bearing Type
Roller
Caster Material
Rubber
Compatible with Manufacturer Model No.
10491, 10493, 10494, 10495, 21040, 21041, 21042, 273(X), 275(X), 277(X), 28085, 28087, 28197, 2907(X), 293(X), 295(X), 297(X), 310(X), 315(X), 3407(X), 376(X), 378(X), 415(X), 435(X)
Number of Casters
4
Caster Type
Swivel

Description

Caster Set, Caster Bearing Type Roller, Caster Brake Type Toe Brake, Caster Diameter 5 in, Caster Height 6 in, Caster Material Rubber, Caster Type Swivel, Caster Width 2 in, Compatible with Manufacturer Model No. 10491, 10493, 10494, 10495, 21040, 21041, 21042, 273(X), 275(X), 277(X), 28085, 28087, 28197, 2907(X), 293(X), 295(X), 297(X), 310(X), 315(X), 3407(X), 376(X), 378(X), 415(X), 435(X), For Use With Rolling Tool Cabinets, Includes Bolts, Hex Nuts, Lock Washers, Number of Casters 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.