Drawer Liner, Black, 5 PCS, Polyester
Mfr # 84290
Zoro # G603658698
product price: $28.39
/eaKey Features
Color
Black
Material
Polyester
For Use With
Drawer
Features
Drawer Liner
Compatible with Manufacturer Model No.
2805X, 295X, 297X
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
84290
Zoro #
G603658698
UPC #
024821842908
Country of Origin
China
Dimensions
Overall Width
24 7/8 in
Overall Depth
18 3/8 in
Thickness
1/16 in
Details
Item
Drawer Liner
Color
Black
Material
Polyester
For Use With
Drawer
Features
Drawer Liner
Compatible with Manufacturer Model No.
2805X, 295X, 297X
Pattern
Solid
Number of Pieces
5
Description
Drawer Liner, Color Black, Compatible Grainger Part Number 253C90, 253C96, 513Z80, 54DM87, 54DM89, 54DN16, Compatible with Manufacturer Model No. 2805X, 295X, 297X, For Use With Drawer, Material Polyester, Number of Pieces 5, Overall Depth 18 3/8 in, Overall Width 24 7/8 in, Pattern Solid, Thickness 1/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.