K Rolling Tool Cabinet, 8 Drawer, Red, 27 in W x 18 in D x 35 in H
Mfr # 378XR
Zoro # G3729953
product price:Â $1,128.99
/eaKey Features
Number of Drawers
8
Color
Red
Includes
Casters, End Push Handle
Features
High Security Tubular Locking System, 5 x 2 Casters, Ball-Bearing Drawer Slides Hold up to 120 lbs per Drawer
Width
27 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
378XR
Zoro #
G3729953
UPC #
-
Country of Origin
United States
Dimensions
Width
27 in
Depth
18 in
Height
35 in
Overall Height
39 in
Overall Depth
18 in
Caster Width
2 in
Overall Width
27 in
Overall Dimensions
27 in W x 18 in D x 39 in H
Width Range
Less than 30 in Wide
Caster Diameter
5 in
Description
Rolling Tool Cabinet, K Series, Number of Drawers 8, Drawer Color Red, Caster Type Sintered Bearing, Keyed, Includes Casters, End Push Handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.