Shop KENNEDY
Additional $120.00 delivery surcharge applies per item.
See details
See all product information
Create Account
K Tool Hutch, Gray
- Mfr # 540MPGY
- Zoro # G110934889
product price:Â
$
2,317.99
/ea
Key Features
Color
Gray
Includes
10-Piece Toolboard Hook Set, Full Length Toolboard Back Panel
Features
Door Folds Back Into Itself for Self-Containment, Hutch/Canopy has a Reinforced 16 Gauge Top Pan to Keep Unit Square
Overall Width
53 1/2 in
Series
K
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 540MPGY
- Zoro #
- G110934889
- UPC #
- 024821034938
- Country of Origin
- United States
- Item
- Tool Hutch
- Color
- Gray
- Includes
- 10-Piece Toolboard Hook Set, Full Length Toolboard Back Panel
- Features
- Door Folds Back Into Itself for Self-Containment, Hutch/Canopy has a Reinforced 16 Gauge Top Pan to Keep Unit Square
- Series
- K
- Drawer Color
- Grey
- Locking System
- Keyed
- Body Material
- Steel
- Body Finish/Color
- Matte
- Style
- Tool Cabinet Hutch
- Drawer Finish
- Powder Coated
- Body Color
- Gray
- Drawer Range
- 0
- Body Finish
- Powder Coated
- Total Load Capacity
- 0 lb
- Body Gauge
- 18 ga
- Total Storage Capacity
- 25,530 cu in
- Container Type
- Tool Cabinet Hutch
- Sensor Body Style
- Tool Cabinet Hutch
Dimensions
- Overall Width
- 53 1/2 in
- Overall Depth
- 24 7/8 in
- Overall Height
- 24 in
- Width Range
- 54
- Overall Dimensions
- 53 1/2in x 24 9/10in x 24in
- Fits Chest Size
- Door Folds Back Into Itself for Self-Containment, Hutch/Canopy has a Reinforced 16 Gauge Top Pan to Keep Unit Square
Description
Intermediate Hutch, Tool Cabinet Hutch, Width Range 54, Duty Rating Not Applicable, Body Color Gray, Body Finish Powder Coated, Body Gauge 18 ga, Body Material Steel, Door Slide Type Not Applicable, Features Door Folds Back Into Itself for Self-Containment, Hutch/Canopy has a Reinforced 16 Gauge Top Pan to Keep Unit Square, Body Finish/Color Matte, Locking System Keyed, Overall Depth 24 7/8 in, Overall Height 24 in, Overall Width 53 1/2 in, Series K, Total Load Capacity 0 lb
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.