Shop KENNEDY
Additional $120.00 delivery surcharge applies per item.
See details
See all product information
Create Account
KSeries Intermediate Chest, 5 Drawer, Red, Steel, 29 in W x 20 in D x 16-1/2 in H
- Mfr # 2805XR
- Zoro # G7241862
product price:Â
$
786.99
/ea
Key Features
Number of Drawers
5
Color
Red
Material
Steel
Width
29 in
Depth
20 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2805XR
- Zoro #
- G7241862
- UPC #
- -
- Country of Origin
- United States
- Item
- Intermediate Chest
- Number of Drawers
- 5
- Color
- Red
- Material
- Steel
- Locking System
- Keyed
- Series
- K
- Smallest Maximum Drawer Load Capacity
- 120 lb
- Drawer Gauge
- 22 ga
- Body Material
- Steel
- Drawer Slide Type
- Ball Bearing
- Body Finish
- Powder Coated
- Drawer Finish
- Powder Coated
- Style
- Intermediate Chest
- Drawer Slide Function
- Ball Bearing
- Body Gauge
- 20 ga
- Drawer Color
- Red
- Largest Maximum Drawer Load Capacity
- 120 lb
- Drawer Material
- Steel
- Body Color
- Red
- Container Type
- Intermediate Chest
- Sensor Body Style
- Intermediate Chest
Dimensions
- Width
- 29 in
- Depth
- 20 in
- Height
- 16-1/2 in
- Overall Width
- 29 in
- Overall Height
- 16 1/2 in
- Overall Depth
- 20 in
- Dimensions
- 29 in W x 20 in D x 16 1/2 in H
- Overall Dimensions
- 29 in W x 20 in D x 16 1/2 in H
Description
Intermediate Chest, Body Color Red, Body Finish Powder Coated, Body Gauge 20 ga, Body Material Steel, Drawer Color Red, Drawer Finish Powder Coated, Drawer Gauge 22 ga, Drawer Material Steel, Drawer Slide Function Ball Bearing, Drawer Slide Type Ball Bearing, Largest Maximum Drawer Load Capacity 120 lb, Locking System Keyed, Number of Drawers 5, Overall Depth 20 in, Overall Height 16 1/2 in, Overall Width 29 in, Series K, Smallest Maximum Drawer Load Capacity 120 lb
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.