Zoro Homepage

K Tool Hutch, Not Applicable Drawer, Blue

  • Mfr # 540MPBL

  • Zoro # G010934521


product price: $2,275.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.

Key Features

Color
Blue
Includes
10-Piece Toolboard Hook Set, Full Length Toolboard Back Panel
Features
Door Folds Back Into Itself for Self-Containment, Hutch/Canopy has a Reinforced 16 Gauge Top Pan to Keep Unit Square
Series
K
Overall Height
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
540MPBL
Zoro #
G010934521
UPC #
024821034921
Country of Origin
United States

Dimensions

Overall Height
24 in
Overall Width
53 1/2 in
Overall Depth
24 7/8 in
Overall Dimensions
53 1/2in x 24 9/10in x 24in
Width Range
54

Details

Item
Tool Hutch
Color
Blue
Includes
10-Piece Toolboard Hook Set, Full Length Toolboard Back Panel
Features
Door Folds Back Into Itself for Self-Containment, Hutch/Canopy has a Reinforced 16 Gauge Top Pan to Keep Unit Square
Series
K
Locking System
Keyed
Drawer Color
Blue
Style
Tool Cabinet Hutch
Total Storage Capacity
25,530 cu in
Body Finish
Powder Coated
Drawer Range
0
Total Load Capacity
0 lb
Body Finish/Color
Matte
Drawer Finish
Powder Coated
Body Material
Steel
Body Color
Blue
Body Gauge
18 ga

Description

Intermediate Chest, Tool Cabinet Hutch, Width Range 54, Duty Rating Not Applicable, Body Color Blue, Body Finish Powder Coated, Body Gauge 18 ga, Body Material Steel, Door Slide Type Not Applicable, Features Door Folds Back Into Itself for Self-Containment, Hutch/Canopy has a Reinforced 16 Gauge Top Pan to Keep Unit Square, Body Finish/Color Matte, Locking System Keyed, Overall Depth 24 7/8 in, Overall Height 24 in, Overall Width 53 1/2 in, Series K, Total Load Capacity 0 lb

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.