K Tool Hutch, Not Applicable Drawer, Red
Mfr # 540MPR
Zoro # G210934970
product price: $2,348.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
Key Features
Color
Red
Includes
10-Piece Toolboard Hook Set, Full Length Toolboard Back Panel
Features
Door Folds Back Into Itself for Self-Containment, Hutch/Canopy has a Reinforced 16 Gauge Top Pan to Keep Unit Square
Overall Height
24 in
Series
K
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
540MPR
Zoro #
G210934970
UPC #
024821034945
Country of Origin
United States
Dimensions
Overall Height
24 in
Overall Width
53 1/2 in
Overall Depth
24 7/8 in
Width Range
54
Overall Dimensions
53 1/2in x 24 9/10in x 24in
Details
Item
Tool Hutch
Color
Red
Includes
10-Piece Toolboard Hook Set, Full Length Toolboard Back Panel
Features
Door Folds Back Into Itself for Self-Containment, Hutch/Canopy has a Reinforced 16 Gauge Top Pan to Keep Unit Square
Series
K
Drawer Color
Red
Locking System
Keyed
Body Gauge
18 ga
Body Color
Red
Body Material
Steel
Total Storage Capacity
25,530 cu in
Drawer Finish
Powder Coated
Total Load Capacity
0 lb
Body Finish/Color
Matte
Body Finish
Powder Coated
Drawer Range
0
Style
Intermediate Chest
Lid Style
Folding
Description
Intermediate Chest, Body Color Red, Body Finish Powder Coated, Body Gauge 18 ga, Body Material Steel, Drawer Color Red, Drawer Finish Powder Coated, Drawer Range 0, Drawer Slide Features Not Applicable, Drawer Slide Function Not Applicable, Drawer Slide Type Not Applicable, Duty Rating Not Applicable, Features Door Folds Back Into Itself for Self-Containment, Hutch/Canopy has a Reinforced 16 Gauge Top Pan to Keep Unit Square, Body Finish/Color Matte
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.