Shop GEARWRENCH

Rolling Tool Cabinet, SS, 52in, 11 Drawer

  • Mfr # 83247
  • Zoro # G712041701

product price: 
$
1,958.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Series
GSX Series
Features
Premium Drawer Foam Liners for Extra Tool Protection
Caster Type
Fixed, Swivel
Drawer Color
Black, Orange
Power Outlets Included
(2) USB
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
83247
Zoro #
G712041701
UPC #
099575832475
Country of Origin
Taiwan, Province of China

Dimensions

Overall Depth
18 in
Caster Width
2 in
Overall Width
52 in
Caster Diameter
5 in
Overall Height
36 in
Fits Chest Size
Premium Drawer Foam Liners for Extra Tool Protection

Details

Series
GSX Series
Features
Premium Drawer Foam Liners for Extra Tool Protection
Caster Type
Fixed, Swivel
Drawer Color
Black, Orange
Power Outlets Included
(2) USB
Individual Drawer Load Capacity - Maximum
100 lb
Total Load Capacity
100 lb
Body Color
Black, Orange
Body Gauge
20 ga
Drawer Release Type
Release Latch
Drawer Slide Features
Fully Extending, Soft-Close
Locking System
Keyed
Item
Tool Cabinet
Number of Drawers
11
Drawer Gauge
20 ga
Includes
Inner Arc Side Handle with a Coated Finish Providing Resistance Protection and Ease to Transport Cabinet
Caster Material
Polyurethane
Duty Rating
Heavy Duty
Drawer Slide Type
Ball Bearing
Body Material
Steel
Includes Drawer Liners
Drawer Liners Included

Description

Tool Cabinet, GSX Series Series, Number of Drawers 11, Drawer Color Black, Orange, Caster Type Fixed, Swivel, Keyed, Premium Drawer Foam Liners for Extra Tool Protection, Includes Inner Arc Side Handle with a Coated Finish Providing Resistance Protection and Ease to Transport Cabinet

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.