This item is Discontinued.

Kennedy K2000 Maintenance Pro Cabinet Tool Cabinet, 7 Drawer, Brown, Steel, 29" W x 20" D x 40-9/16" H 2907MPB

K2000 Maintenance Pro Cabinet Tool Cabinet, 7 Drawer, Brown, Steel, 29" W x 20" D x 40-9/16" H (Discontinued)

  • Mfr # 2907MPB
  • Zoro # G9582520
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2907MPB
Zoro #
G9582520
UPC #
-
Country of Origin
United States

Dimensions

Width
29 in
Depth
20 in
Height
40 9/16 in
Caster Size
6 in x 2 in

Details

Item
Tool Cabinet
Number of Drawers
7
Color
Brown
Material
Steel
Features
5S System, Lean, Organize Tools, Asset Management
Work Surface Material
MDF
Locking System
High Security Tubular
Series
K2000 Maintenance Pro Cabinet
Drawer Capacity
120 lb., 240 lb.
Number of Shelves
0
Gauge
18
Drawer Slides
Ball Bearing
Configuration
(3) 25 in W x 18 1/2 in D x 2 in H, (3) 25 in W x 18 1/2 in D x 4 in H, (1) 25 in W x 18 1/2 in D x 10 in H
Caster Type
(2) Fixed, (2) Swivel with Lock
Finish
Powder Coated
Handles
Tubular End
For Use With
Mfr. No. 306MP, 300MP
Caster Wheel Material
Phenolic
Storage Capacity
12,122 cu in.
Tool Box Duty Rating
Heavy Duty
Tool Storage Type Included
Rolling Cabinet
Load Rating
3600 lb.

Description

Tool Cabinet, K2000 Maintenance Pro Cabinet Series, Heavy Duty, Width 29 in, Depth 20 in, Height 40 9/16 in, Number of Drawers 7, Brown, Drawer Capacity 120 lb., 240 lb., Ball Bearing Drawer Slides, Powder Coated Finish, Storage Capacity 12,122 cu in., Load Rating 3600 lb., Caster Size 6 in x 2 in, Number of Shelves 0, Steel, 18 Gauge, Work Surface Material MDF, Caster Wheel Material Phenolic, Caster Type (2) Fixed, (2) Swivel with Lock, High Security Tubular, Tubular End Handles

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.