This item is Discontinued.

Kennedy Maintenance Pro(TM) Combination Tool Chest/Cabinet, 12 Drawer, Yellow, Steel, 57-1/4" W x 20" D x 5804MPYW

Maintenance Pro(TM) Combination Tool Chest/Cabinet, 12 Drawer, Yellow, Steel, 57-1/4" W x 20" D x (Discontinued)

  • Mfr # 5804MPYW
  • Zoro # G9898822
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5804MPYW
Zoro #
G9898822
UPC #
024821002258
Country of Origin
Unknown

Dimensions

Width
57 1/4 in
Depth
20 in
Height
43 1/2 in
Caster Size
6 in x 2 in, 10 in x 10 in

Details

Item
Combination Tool Chest/Cabinet
Number of Drawers
12
Color
Yellow
Material
Steel
Includes
Heavy Duty Nonslip Drawer Liners, (2) Keys
Features
Smooth Operating Drawer Slides, Rugged 6 in X 2 in Roller Bearing Casters with 900 lb Capacity/Caster, Heavy Duty, Nonslip Drawer Liners, Full-Width, Extruded Aluminum Drawer Pulls, Ball Bearing Rubber Wheels
Number of Shelves
1
Locking System
High Security Tubular Lock
Finish
Gloss
Tool Storage Type Included
Rolling Cabinet
Caster Type
Roller Bearing
Storage Capacity
23,934 cu. in.
Caster Wheel Material
Rubber
Configuration
Center Bank: (1) 52 3/4 in W x 18 1/2 in D x 6 in H, Left Bank: (2) 25 in W x 18 1/2 in D x 2 in H, (3) 25 in W x 18 1/2 in D x 4 in H, (1) 25 in W x 18 1/2 in D x 6 in H, Right Bank: (2) 25 in W x 18 1/2 in D x 2 in H, (2) 25 in W x 18 1/2 in D x 4 in H, (1) 25 in W x 18 1/2 in D x 10 in H
Drawer Slides
Ball Bearing
Gauge
Body: 16, Drawers: 18
Series
Maintenance Pro(TM)
Drawer Capacity
120 lb.
Handles
Tubular Steel Side
Load Rating
3600 lb.
Work Surface Material
MDF

Description

Combination Tool Chest/Cabinet

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.