This item is Discontinued.

Kennedy Maintenance Pro(TM) Maintenance Tool Cart, 12 Drawer, Blue, Steel, 53" W x 18" D x 40-1/2" H 5300MPBL

Maintenance Pro(TM) Maintenance Tool Cart, 12 Drawer, Blue, Steel, 53" W x 18" D x 40-1/2" H (Discontinued)

  • Mfr # 5300MPBL
  • Zoro # G8532036
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5300MPBL
Zoro #
G8532036
UPC #
024821001725
Country of Origin
United States

Dimensions

Width
53"
Depth
18"
Height
40-1/2"
Caster Size
(4) 6" x 2", (2) 10" Wheels

Details

Item
Maintenance Tool Cart
Number of Drawers
12
Color
Blue
Material
Steel
Includes
Heavy Duty Nonslip Drawer Liners, (2) Keys
Features
Smooth Operating Drawer Slides, Rugged 6" X 2" Roller Bearing Casters with 900 lb. Capacity/Caster, Heavy Duty, Nonslip Drawer Liners, Full-Width, Extruded Aluminum Drawer Pulls
Caster Type
(2) Fixed, (4) Swivel
Drawer Slides
Full Extension Ball Bearing
Handles
(1) Tubular Steel Side
Drawer Capacity
125 lb.
For Use With
Mfr. No. 5350MPBL Top Canopy
Locking System
(1) High Security Tubular Lock
Gauge
Body: 16, Drawers: 18
Work Surface Material
MDF
Tool Storage Type Included
Rolling Cabinet
Finish
Smooth Gloss
Load Rating
3800 lb.
Series
Maintenance Pro(TM)
Configuration
Center Bank: (1) 49" W x 16-1/2" D x 3-5/8" H, Left Bank: (2) 23" W x 16-1/2" D x 2" H, (3) 23" W x 16-1/2" D x 4" H, (1) 23" W x 16-1/2" D x 6" H, Right Bank: (2) 23" W x 16-1/2" D x 2" H, (2) 23" W x 16-1/2" D x 4" H, (1) 23" W x 16-1/2" D x 10" H
Storage Capacity
19,932 cu. in.

Description

Maintenance Tool Cart, Maintenance Pro(TM) Series, Width 53 In., Depth 18 In., Height 40-1/2 In., Number of Drawers 12, Blue, Drawer Capacity 125 lb., Full Extension Ball Bearing Drawer Slides, Smooth Gloss Finish, Storage Capacity 19,932 cu. in., Load Rating 3800 lb., Caster Size (4) 6 In. x 2 In., (2) 10 In. Wheels, Steel, Body: 16, Drawers: 18 Gauge, Work Surface Material MDF, Caster Type (2) Fixed, (4) Swivel, (1) High Security Tubular Lock, (1) Tubular Steel Side Handles

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.