27 in. 8-Drawer Roller Cabinet with Ball Bearing Slides - Red
- Mfr # B211678
- Zoro # G824216677
product price:Â
$
2,225.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- B211678
- Zoro #
- G824216677
- UPC #
- -
- Country of Origin
- China
Description
Kennedy 27 in 8-Drawer Roller Cabinet w/ Ball Bearing Slides - Red Kennedy 8-Drawer Industrial Roller Cabinet is made of heavy gauge steel body with a durable powder coat finish. Top surface feature raised edges on 3 sides to retain contents. High security tubular lock with 2 keys secures all drawers. Drawers feature internal, automatic locking system. Drawers include aluminum drawer pull handles. Cabinet includes snap-in friction drawer slides for smooth operation under heavy loads. Heavy duty tubular side handles for easy steering. Moves easily on 5 in roller bearing casters ( 2 rigid, 2 swivel with brakes). Red finish. 27 in wide. Features 27 in. 8-Drawer Roller Cabinet with Ball Bearing Slides - Red. We provide high-quality modern products to be enjoyed by many clients. Specifications Color: Red. Size: 27 in.. Country of Origin: USA. Weight: 165 lbs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.