39 in. 10-Drawer Roller Cabinet - Brown
- Mfr # B211538
- Zoro # G924217185
product price:Â
$
2,986.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- B211538
- Zoro #
- G924217185
- UPC #
- -
- Country of Origin
- China
Description
Kennedy 39 in 10-Drawer Roller Cabinet - Brown Kennedy Pro-Line 10-Drawer Roller Cabinet is made of heavy 18 gauge steel body with 20 gauge steel drawers for strength. Top surface feature raised edges on 3 sides to retain contents. Brown powder coat finish. High security tubular lock with 2 keys secures all drawers. Ball bearing drawer slides for smooth operation under heavy loads. Drawers include full width aluminum drawer pull handles. Heavy duty tubular side handles for easy steering. Moves easily on 5 in x 2 in roller bearing casters ( 2 rigid, 2 swivel with brakes). Features 39 in. 10-Drawer Roller Cabinet - Brown. We provide high-quality modern products to be enjoyed by many clients. Specifications Color: Brown. Size: 39 in.. Country of Origin: USA. Weight: 210 lbs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.