29 in. 7-Drawer Roller Cabinet with Ball Bearing Slides - Red
- Mfr # B211663
- Zoro # G524216847
product price:Â
$
2,085.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- B211663
- Zoro #
- G524216847
- UPC #
- -
- Country of Origin
- China
Description
Kennedy29 in 7-Drawer Roller Cabinet w/ Ball Bearing Slides - Red Kennedy7-Drawer Industrial Roller Cabinet is made of heavy gauge steel body with a durable powder coat finish. Top surface feature raised edges on 3 sides to retain contents. High security tubular lock with 2 keys secures all drawers. Drawers feature internal, automatic locking system. Drawers include aluminum drawer pull handles. Cabinet includes snap-in ball bearing drawer slides for smooth operation under heavy loads. Heavy duty tubular side handles for easy steering. Moves easily on 5 in roller bearing casters ( 2 rigid, 2 swivel with brakes). Red finish. 29 in wide. Features 29 in. 7-Drawer Roller Cabinet with Ball Bearing Slides - Red. Digital LED display microprocessor temperature controller. Audible and visual Hi/Lo temperature alarm. Adjustable control range from -10 degrees C to -25 degrees C factory preset at -20 degrees C. Remote alarm contacts. Continuous product temperature display. Product sensor with glycerin bottle. Power supply switch. Exterior cabinet front, sides and back are painted white. Exterior cabinet top and bottom are galvanized steel. Interior cabinet liner and interior door panel are smooth aluminum. Cabinet and solid door are foamed-in-place with CFC. Free high density polyurethane foam insulation. Heavy duty solid door with spring loaded hinges. Full length pull door handle. Magnetic door gasket. Centered key door lock, ( 2 keys). Four casters ( 2 locking). 9 coated wire shelves. Perimeter anti-condensate door frame heater wires. Power supply switch for manual defrost. Air cooled condensing unit. Top mounted refrigeration system. Cold wall evaporator, manual defrost. Warranties: 18 month parts and labor, 5 year compressor ( US and Canada) 18 months parts ( International). UL/CUL listed. We provide high-quality modern products to be enjoyed by many clients. Specifications Color: Red. Size: 29 in.. Country of Origin: USA. Weight: 163 lbs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.