34 in. 8-Drawer Roller Cabinet with Ball Bearing Slides - Brown
- Mfr # B211664
- Zoro # G424216725
product price:Â
$
2,698.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- B211664
- Zoro #
- G424216725
- UPC #
- -
- Country of Origin
- China
Description
Kennedy34 in 8-Drawer Roller Cabinet w/ Ball Bearing Slides - Brown Kennedy8-Drawer Industrial Roller Cabinet is made of heavy gauge steel body with a durable powder coat finish. Top surface feature raised edges on 3 sides to retain contents. High security tubular lock with 2 keys secures all drawers. Drawers feature internal, automatic locking system. Drawers include aluminum drawer pull handles. Cabinet includes drawer slides for smooth operation under heavy loads. Heavy duty tubular side handles for easy steering. Moves easily on 5 in roller bearing casters ( 2 rigid, 2 swivel with brakes). Brown finish. 34 in wide. Features 34 in. 8-Drawer Roller Cabinet with Ball Bearing Slides - Brown. For storage of flammables in approved containers for Class I, Division 2 Storage of Flammable Liquids per NFPA Standards, 70, 99, 45, 497A, UL471. Mechanical cold controller. Internal chamber thermometer. Adjustable control range from +2 degrees C to +10 degrees C factory preset at +4 degrees C. Power supply switch. Exterior cabinet front, sides and back are painted white. Exterior cabinet top and bottom are galvanized steel. Interior cabinet liner and interior door panel are smooth aluminum. Cabinet and solid door are foamed-in-place with CFC. Free high density polyurethane foam insulation. Heavy duty solid door with spring loaded hinges. Full length pull door handle. Magnetic door gasket. Centered key door lock ( 2 keys). Four casters ( 2 locking). 3 coated wire shelves. Air cooled condensing unit. Top mounted refrigeration system. Cold wall evaporator, manual defrost. Warranties: 18 month parts and labor, 5 year compressor ( US and Canada), 18 months parts ( International). UL/C-UL listed. We provide high-quality modern products to be enjoyed by many clients. Specifications Color: Brown. Size: 34 in.. Country of Origin: USA. Weight: 224 lbs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.