Shop KENNEDY
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Roller Cabinet, 48 1/2" W, 43 1/4" H
- Mfr # 4910MPCY
- Zoro # G122965444
product price:Â
$
4,093.99
/ea
Key Features
Number of Drawers
10
Overall Width
48 1/2 in
Power Outlets Included
(2) USB, (3) 110V
Overall Depth
20 in
Series
Maintenance Pro(TM)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4910MPCY
- Zoro #
- G122965444
- UPC #
- 024821012738
- Country of Origin
- United States
- Number of Drawers
- 10
- Power Outlets Included
- (2) USB, (3) 110V
- Series
- Maintenance Pro(TM)
- Duty Rating
- Heavy Duty
- Locking System
- Keyed
- Caster Type
- Rigid, Swivel
- Drawer Slide Type
- Ball Bearing
- Body Color
- Yellow
- Drawer Slide Features
- Fully Extending
- Item
- Roller Cabinet
Dimensions
- Overall Width
- 48 1/2 in
- Overall Depth
- 20 in
- Overall Height
- 43 1/4 in
Description
Roller Cabinet, Maintenance Pro(TM) Series, Number of Drawers 10, Drawer Color Yellow, Caster Type Rigid, Swivel, Keyed
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.